Zoro Homepage

Snap Hook, 5000lbs, 7/16", 81277

  • Mfr # 81277

  • Zoro # G8653351


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Application
Connects Safety Chains From Trailer to Tow Vehicle
Size (In.)
7/16"
Material
Steel
Type
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81277
Zoro #
G8653351
UPC #
612314102754
Country of Origin
China

Dimensions

Size (In.)
7/16"

Details

Item
Snap Hook,5000 lb.,7/16",81277
Application
Connects Safety Chains From Trailer to Tow Vehicle
Material
Steel
Type
Snap Hook

Description

Snap Hook,5000 lb.,7/16 In.,81277

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.