Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Srfce-Mntd Tie-Down D-Ring, Clr, 1"x1-1/4"

  • Mfr # 83730

  • Zoro # G8670897


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Size (In.)
2-1/4" x 13/16" Mounting Bracket, 1" x 1-1/4" D-Ring
Material
High-Strength Steel
For Use With
Ropes, Bungee Cords or Straps
Application
Cargo Management in Trailers, Trucks and Vans
Type
Surface-Mounted Tie-Down D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83730
Zoro #
G8670897
UPC #
612314107032
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
2-1/4" x 13/16" Mounting Bracket, 1" x 1-1/4" D-Ring

Details

Item
Surface-Mounted Tie-Down D-Ring,Clear,1"x1-1/4"
Material
High-Strength Steel
For Use With
Ropes, Bungee Cords or Straps
Application
Cargo Management in Trailers, Trucks and Vans
Type
Surface-Mounted Tie-Down D-Ring

Description

Surface-Mounted Tie-Down D-Ring,Clear,1 In.x1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.