
Stainless Steel Disc Lock
Mfr # 23084
Zoro # G809587969
product price: $14.99
/eaKey Features
Width
1.5
Height
5.375
Weight
0.6
Length
3.875
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23084
Zoro #
G809587969
UPC #
612314055364
Country of Origin
China
Dimensions
Width
1.5
Height
5.375
Length
3.875
Details
Weight
0.6
Material
Stainless Steel
Description
CURT disc locks are made with security in mind. The weather-resistant materials resist rust and corrosion, and the hardened steel shackle is strong, featuring a narrow opening to prevent cutting. The internal lock features a 4-pin cylinder and dual-locking mechanism which prevents picking, keeping your belongings safe and secure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.