Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Disc Locks, 3-Pack

  • Mfr # 23085

  • Zoro # G009587974


product price: $35.39
/ea

Key Features

Length
7
Width
1.5
Weight
1.8
Height
10
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23085
Zoro #
G009587974
UPC #
612314055371
Country of Origin
China

Dimensions

Length
7
Width
1.5
Height
10

Details

Weight
1.8
Material
Stainless Steel

Description

CURT disc locks are made with security in mind. The weather-resistant materials resist rust and corrosion, and the hardened steel shackle is strong, featuring a narrow opening to prevent cutting. The internal lock features a 4-pin cylinder and dual-locking mechanism which prevents picking, keeping your belongings safe and secure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.