Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Tongue Coupler w/Posi-Lock, 2"

  • Mfr # 25138

  • Zoro # G8670860


product price: $26.79
/ea

Key Features

Size (In.)
2"
Type
Straight-Tongue Coupler
Material
Steel
For Use With
Fits 3" Wide Straight Trailer Tongues and 2" Trailer Balls
Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25138
Zoro #
G8670860
UPC #
612314115211
Country of Origin
China

Dimensions

Size (In.)
2"
Overall Length
10 3/4 in
Tongue Width
3 in
Compatible Pin Hole Diameter
2 in
Compatible Ball Diameter
2 in

Details

Type
Straight-Tongue Coupler
Material
Steel
Item
Towing Coupler
For Use With
Fits 3" Wide Straight Trailer Tongues and 2" Trailer Balls
Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Finish
Zinc Plated
Color
Clear
Weight
4 lb
Resistance Properties
Corrosion-Resistant, Tear-Resistant, Wear-Resistant
Vehicle Class
II
Gross Vehicle Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Coupler Style
Straight-Tongue
Compatible Product Type
Trailer

Description

Towing Coupler, Coupler Style Straight-Tongue, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 2 in, Material Steel, Finish Zinc Plated, Overall Length 10 3/4 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 4 lb, Tongue Width 3 in, Color Clear, Compatible Product Type Trailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.