Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strght-Tongue Coupler w/Posi-Lck, 1-7/8"

  • Mfr # 25105

  • Zoro # G8670930


product price: $21.79
/ea

Key Features

Material
Steel
For Use With
Fits 2-1/2" Wide Straight Trailer Tongues and 1-7/8" Trailer Balls
Size (In.)
1-7/8"
Type
Straight-Tongue Coupler
Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25105
Zoro #
G8670930
UPC #
612314115136
Country of Origin
China

Dimensions

Size (In.)
1-7/8"
Compatible Ball Diameter
1 7/8 in
Overall Length
9 in
Tongue Width
2 1/2 in
Compatible Pin Hole Diameter
1 7/8 in

Details

Material
Steel
For Use With
Fits 2-1/2" Wide Straight Trailer Tongues and 1-7/8" Trailer Balls
Type
Straight-Tongue Coupler
Item
Towing Coupler
Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Finish
Zinc Plated
Color
Clear
Weight
2.75 lb
Gross Vehicle Weight Capacity
2,000 lb
Compatible Product Type
Trailer
Resistance Properties
Corrosion-Resistant, Tear-Resistant, Wear-Resistant
Gross Towing Weight Capacity
2,000 lb
Coupler Style
Straight-Tongue
Vehicle Class
I

Description

Towing Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter 1 7/8 in, Material Steel, Finish Zinc Plated, Overall Length 9 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 2.75 lb, Tongue Width 2 1/2 in, Color Clear, Compatible Product Type Trailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.