Zoro Homepage

Strght-Tongue Coupler w/Posi-Lock, 2"

  • Mfr # 25100

  • Zoro # G8670973


product price: $28.59
/ea

Key Features

For Use With
Fits 3" Wide Straight Trailer Tongues and 2" Trailer Balls
Size (In.)
2"
Material
Steel
Type
Straight-Tongue Coupler
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25100
Zoro #
G8670973
UPC #
612314115235
Country of Origin
China

Dimensions

Size (In.)
2"
Compatible Pin Hole Diameter
2 in
Tongue Width
3 in
Overall Length
11 in
Compatible Ball Diameter
2 in

Details

Item
Towing Coupler
For Use With
Fits 3" Wide Straight Trailer Tongues and 2" Trailer Balls
Material
Steel
Type
Straight-Tongue Coupler
Finish
Zinc Plated
Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Weight
5.2 lb
Color
Clear
Gross Towing Weight Capacity
5,000 lb
Compatible Product Type
Trailer
Gross Vehicle Weight Capacity
5,000 lb
Resistance Properties
Corrosion-Resistant, Tear-Resistant, Wear-Resistant
Coupler Style
Straight-Tongue
Vehicle Class
III

Description

Towing Coupler, Coupler Style Straight-Tongue, Vehicle Class III, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 2 in, Material Steel, Finish Zinc Plated, Overall Length 11 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 5.2 lb, Tongue Width 3 in, Color Clear, Compatible Product Type Trailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.