Zoro Homepage

Surface-Mounted Tie-Down D-Ring, 3"x3"

  • Mfr # 83740

  • Zoro # G8651373


product price: $12.69
/ea

Key Features

Application
Trailers, Trucks and Vans
Size (In.)
3" x 3"
Material
Forged steel
Type
Surface-Mounted Tie-Down D-Ring
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83740
Zoro #
G8651373
UPC #
612314107049
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
3" x 3"

Details

Item
Surface-Mounted Tie-Down D-Ring,3"x3"
Application
Trailers, Trucks and Vans
Material
Forged steel
Type
Surface-Mounted Tie-Down D-Ring
Color
Yellow

Description

Surface-Mounted Tie-Down D-Ring,3 In.x3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.