Zoro Homepage

Sway Control Kit

  • Mfr # 17200

  • Zoro # G8670949


product price: $72.19
/ea

Key Features

Color
Black
Type
Sway Control Kit
For Use With
Most Ball Mounts, Sway Tab Mount #45820
Includes
Hitch-Mounted Attachment Ball #40093, Mount Reinforcement Plate and Attachment Clips, Sway Control Unit, Trailer-Mounted Attachment Ball and Bolt, Weld-On Tab to Adapt
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17200
Zoro #
G8670949
UPC #
612314572007
Country of Origin
China

Dimensions

Height
4 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
20 1/8 in
Overall Width
4 in

Details

Item
Towing Sway Control
Color
Black
Type
Sway Control Kit
For Use With
Most Ball Mounts, Sway Tab Mount #45820
Includes
Hitch-Mounted Attachment Ball #40093, Mount Reinforcement Plate and Attachment Clips, Sway Control Unit, Trailer-Mounted Attachment Ball and Bolt, Weld-On Tab to Adapt
Features
Finish
Carbide Powder Coated
Product Type
Sway Control Kit

Description

Towing Sway Control, Product Type Sway Control Kit, For Use With Most Ball Mounts, Sway Tab Mount #45820, Gross Vehicle Weight Capacity Not Applicable, Overall Length 20 1/8 in, Overall Width 4 in, Finish Carbide Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.