Zoro Homepage

Swivel Hitch Pin, 1/2", 21541

  • Mfr # 21541

  • Zoro # G8671168


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Pin Item
Hitch Pin
Hitch Pin Type
Bent
Fastener Finish
Chrome Plated
Pin Dia.
1/2"
Usable Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21541
Zoro #
G8671168
UPC #
612314540013
Country of Origin
China

Dimensions

Pin Dia.
1/2"
Usable Length
2 3/4 in
Size (In.)
1/2" Pin
Overall Length
4 3/8 in
Pin Diameter
1/2 in
Compatible Hitch Size
1 1/4 in

Details

Pin Item
Hitch Pin
Hitch Pin Type
Bent
Fastener Finish
Chrome Plated
Material
Steel
Item
Trailer Hitch Pin
Type
Swivel Hitch Pin
For Use With
Fit Any CURT Ball Mount or Hitch-Mounted Accessory with a 1-1/4" Shank
Finish
Chrome Plated
Includes
Swivel Hitch Pin
Hitch Pin Style
Pin
Vehicle Class
I, II

Description

Trailer Hitch Pin, Hitch Pin Style Pin, Compatible Hitch Size 1 1/4 in, Pin Diameter 1/2 in, Vehicle Class I, II, Overall Length 4 3/8 in, Usable Length 2 3/4 in, Includes Swivel Hitch Pin, Material Steel, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.