Zoro Homepage

Swivel Hitch Pin, 2" Rcvr, SS, 5/8"

  • Mfr # 23582

  • Zoro # G8652767


product price: $16.69
/ea

Key Features

Type
Swivel Hitch Pin
For Use With
Fits 2" x 2" Receiver Tubes
Material
Stainless Steel
Size (In.)
5/8" Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23582
Zoro #
G8652767
UPC #
612314005826
Country of Origin
China

Dimensions

Size (In.)
5/8" Pin

Details

Type
Swivel Hitch Pin
For Use With
Fits 2" x 2" Receiver Tubes
Item
Swivel Hitch Pin,2" Receiver,SS,5/8"
Material
Stainless Steel

Description

Swivel Hitch Pin,2 In. Receiver,SS,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.