Shop CURT
See all product information
Create Account
Tailight Converter Kit
- Mfr # 59236
- Zoro # G123654965
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Product Type
Taillight Converter Kit
Insulation Material
Silicone
For Use With
Trailer
Features
Wire Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59236
- Zoro #
- G123654965
- UPC #
- 612314592364
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
Details
- Item
- Tailight Converter Kit
- Product Type
- Taillight Converter Kit
- Insulation Material
- Silicone
- For Use With
- Trailer
- Features
- Wire Gauge
- 12 ga
- Includes
- Powered Converter Wiring Kit
- Connection Type
- 4-Way
- Compatible Product Type
- Trailer
Description
Tailight Converter Kit, Product Type Taillight Converter Kit, Connection Type 4-Way, For Use With Trailer, Insulation Material Silicone, Wire Gauge 12 ga
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.