Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Backing Plate, 6"

  • Mfr # 83607

  • Zoro # G8652889


product price: $7.65
/ea

Key Features

For Use With
CURT Tiedowns Mfr. No. 83600, Mfr. No. 83650, Mfr. No. 83740 and Mfr. No. 83742
Size (In.)
6"
Material
Steel
Color
Black
Type
Tie-Down Backing Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83607
Zoro #
G8652889
UPC #
612314006076
Country of Origin
China

Dimensions

Size (In.)
6"

Details

Item
Tie-Down Backing Plate,6"
For Use With
CURT Tiedowns Mfr. No. 83600, Mfr. No. 83650, Mfr. No. 83740 and Mfr. No. 83742
Material
Steel
Color
Black
Type
Tie-Down Backing Plate

Description

Tie-Down Backing Plate,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.