
Tow Bar Base Plate, Select Ford Bronco w/ Modular or Standard D-Ring Bumper
Mfr # 70143
Zoro # G415482641
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Includes
Tow Bar Base Plate
Width
13 in
Length
18.125 in
Color
Gloss Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70143
Zoro #
G415482641
UPC #
612314701438
Country of Origin
United States
Dimensions
Width
13 in
Length
18.125 in
Details
Material
Carbon Steel
Includes
Tow Bar Base Plate
Color
Gloss Black Powder Coat
Application
2021-2024 Ford Bronco Modular or Standard D-ring bumper only
Description
CURT tow bar base plates are engineered for a custom fit on each unique vehicle. This custom tow bar base plate fits select years of the Ford Bronco with modular or standard D-ring bumper see application info to verify fitment. It features an OE style design to fully integrate with the front of the vehicle and maintain a factory look. This Ford Bronco tow bar baseplate is constructed from high-quality steel and is precisely welded for a perfect fit. It is physically tested for absolute safety and peace of mind while dinghy towing. It also features a unique co-cured finish of liquid A-coat and highly durable powder coat to protect against the outdoor elements. This base plate for towing comes with attachment tabs, safety cables and installation hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.