Zoro Homepage

Tow Hook Mount, 2" Shank

  • Mfr # 45825

  • Zoro # G8671043


product price: $44.39
/ea

Key Features

Material
Steel
Color
Black
Size (In.)
2" Shank
Type
Tow Hook Mount
Application
Perfect For Vehicle Recovery Towing Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45825
Zoro #
G8671043
UPC #
612314003259
Country of Origin
United States

Dimensions

Size (In.)
2" Shank

Details

Item
Tow Hook Mount,2" Shank
Material
Steel
Color
Black
Type
Tow Hook Mount
Application
Perfect For Vehicle Recovery Towing Applications
For Use With
CURT Vehicle Recovery Strap Mfr. No. 83066 or Similar Tow Straps

Description

Tow Hook Mount,2 In. Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.