Tow Hook, Steel, 5-1/2 in Overall L
- Mfr # 22411
- Zoro # G8671107
product price:Â
$
15.95
/ea
Key Features
Material
Steel
Includes
Mounting Hardware
Application
Used on 4WD Pickups, SUVs and Vans; Combination with a Tow Strap For Straight-Towing Applications and Recovery Towing
Color
Black
Type
Tow Hook with Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22411
- Zoro #
- G8671107
- UPC #
- -
- Country of Origin
- China
- Item
- Tow Hook
- Material
- Steel
- Includes
- Mounting Hardware
- Application
- Used on 4WD Pickups, SUVs and Vans; Combination with a Tow Strap For Straight-Towing Applications and Recovery Towing
- Color
- Black
- Type
- Tow Hook with Hardware
- Features
- Commonly Used on 4WD Pickups, SUVs and Vans, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring Clip Provides Added Security for Rope or Strap Attachment
- Hook Type
- Tow Hook
- Working Load Break Strength
- 10,000 lb
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 3 1/8 in
- Hook Size
- 5/16 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
- Fits Chest Size
- Commonly Used on 4WD Pickups, SUVs and Vans, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring Clip Provides Added Security for Rope or Strap Attachment
Description
Tow Hook, Hook Type Tow Hook, Working Load Break Strength 10,000 lb, Hook Size 5/16 in, Material Steel, Overall Length 5 1/2 in, Overall Width 3 1/8 in, Features Commonly Used on 4WD Pickups, SUVs and Vans, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring Clip Provides Added Security for Rope or Strap Attachment, Includes Mounting Hardware, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.