Zoro Homepage

Tow Strap, 9000 lb. GVW, 2"x30 ft.

  • Mfr # 83066

  • Zoro # G8671323


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
For Use With
Compatible with CURT Tow Hooks Mfr. No. 45824, Mfr. No. 45825, Mfr. No. 45500 and Others
Size (In.)
30 ft. x 2"
Material
Nylon
Application
For Freeing Disabled Vehicles and Other Recovery Towing Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83066
Zoro #
G8671323
UPC #
612314106608
Country of Origin
United States

Dimensions

Length
30 ft.
Size (In.)
30 ft. x 2"
Width
2"

Details

For Use With
Compatible with CURT Tow Hooks Mfr. No. 45824, Mfr. No. 45825, Mfr. No. 45500 and Others
Item
Tow Strap,9000 lb. GVW,2"x30 ft.
Material
Nylon
Application
For Freeing Disabled Vehicles and Other Recovery Towing Applications
Type
Tow Strap

Description

Tow Strap,9000 lb. GVW,2 In.x30 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.