Zoro Homepage

Towing Ball Mount, 9 lb Weight

  • Mfr # 45036

  • Zoro # G810369318


product price: $34.95
/ea

Key Features

Drop
2 in
Ball Mount Style
Ball Mount Kits
Vehicle Class
III
Tongue Capacity
750 lb
Includes
Clip, Hitch Ball, Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45036
Zoro #
G810369318
UPC #
612314005345
Country of Origin
United States

Dimensions

Ball Diameter
2 in
Compatible Ball Shank Diameter
1 in
Compatible Ball Diameter
2 in
Compatible Hitch Size
2 in

Details

Drop
2 in
Ball Mount Style
Ball Mount Kits
Item
Towing Ball Mount
Vehicle Class
III
Tongue Capacity
750 lb
Includes
Clip, Hitch Ball, Pin
Mount w/ Hitch Ball Style
Non-Adjustable
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
For Use With
Anti-Rattle Kit, Receiver Tube
Gross Towing Weight Capacity
7,500 lb
Pin Hole to Hitch Ball Distance
8 1/4 in
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Powder Coated
Gross Vehicle Weight Capacity
7,500 lb
Weight
9 lb
Material
Carbon Steel

Description

Towing Ball Mount, Ball Mount Style Ball Mount Kits, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 8 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, UV-Resistant, Includes Clip, Hitch Ball, Pin, Weight 9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.