Zoro Homepage

Towing Coupler, Black, 14-3/8 in Overall L

  • Mfr # 25210

  • Zoro # G709899094


product price: $35.65
/ea

Key Features

Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Weight
7 lb
Overall Length
14 3/8 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25210
Zoro #
G709899094
UPC #
612314252107
Country of Origin
China

Dimensions

Overall Length
14 3/8 in
Compatible Pin Hole Diameter
2 in
Tongue Width
9 7/8 in
Compatible Ball Diameter
2 in

Details

Features
Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Weight
7 lb
Item
Towing Coupler
Material
Steel
Color
Black
Finish
Powder Coated
Vehicle Class
III
Gross Towing Weight Capacity
5,000 lb
Gross Vehicle Weight Capacity
5,000 lb
Resistance Properties
Corrosion-Resistant, Tear-Resistant, Wear-Resistant
Compatible Product Type
Trailer
Coupler Style
A-Frame

Description

Towing Coupler, Coupler Style A-Frame, Vehicle Class III, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 2 in, Material Steel, Finish Powder Coated, Overall Length 14 3/8 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 7 lb, Tongue Width 9 7/8 in, Color Black, Compatible Product Type Trailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.