
Towing Coupler, Black, 9-1/8 in Overall L
Mfr # 25328
Zoro # G410369312
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Compatible Pin Hole Diameter
2 5/16 in
Vehicle Class
V
Coupler Style
Adjustable
Tongue Width
3 3/8 in
Compatible Product Type
Coupler Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25328
Zoro #
G410369312
UPC #
612314253289
Country of Origin
China
Dimensions
Compatible Pin Hole Diameter
2 5/16 in
Tongue Width
3 3/8 in
Overall Length
9 1/8 in
Compatible Ball Diameter
2 5/6 in
Details
Vehicle Class
V
Coupler Style
Adjustable
Compatible Product Type
Coupler Channel
Item
Towing Coupler
Features
Lock Latching System with included Safety Pin for Optimum Security, Safety Pin Hole Can Also Accept a Coupler Lock, Secured By A Dual-Bolt Mounting System
Resistance Properties
Corrosion-Resistant
Material
Steel
Color
Black
Gross Towing Weight Capacity
15,000 lb
Finish
Powder Coated
Weight
13.74 lb
Gross Vehicle Weight Capacity
15,000 lb
Description
Towing Coupler, Coupler Style Channel Mount, Vehicle Class V, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Compatible Ball Diameter 2 5/6 in, Compatible Pin Hole Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 9 1/8 in, Resistance Properties Corrosion-Resistant, Weight 13.74 lb, Tongue Width 3 3/8 in, Color Black, Compatible Product Type Coupler Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.