
Towing Coupler, Black, 9-5/8 in Overall L
Mfr # 25471
Zoro # G3885950
product price: $25.89
/eaKey Features
Overall Width
15
Overall Height
3
Length
5
Overall Length
9 5/8 in
Finish
A-Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25471
Zoro #
G3885950
UPC #
612314049967
Country of Origin
China
Dimensions
Overall Width
15
Overall Height
3
Length
5
Overall Length
9 5/8 in
Height
3
Width
15
Tongue Width
2 1/2 in
Compatible Pin Hole Diameter
1/2 in
Compatible Ball Diameter
2 in
Details
Item
Towing Coupler
Finish
A-Coat
Weight
3 lb
Color
Black
Resistance Properties
Corrosion-Resistant, Tear-Resistant, Wear-Resistant
Features
Trailer Coupling with Just One Pin, No Adjustments or Tightening Needed
Gross Towing Weight Capacity
3,500 lb
Gross Vehicle Weight Capacity
3,500 lb
Material
Carbon Steel
Compatible Product Type
Coupler
Coupler Style
Adjustable
Vehicle Class
II
Description
Towing Coupler, Coupler Style Channel Mount, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 1/2 in, Material Carbon Steel, Finish A-Coat, Overall Length 9 5/8 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 3 lb, Tongue Width 2 1/2 in, Color Black, Compatible Product Type Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.