Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towing Reducer Sleeve, 6-1/4 in Overall L

  • Mfr # 45409

  • Zoro # G204993488


product price: $23.99
/ea

Key Features

Features
High-Strength Carbon Steel Construction, Carbide Powder Coated Finish
Finish
Powder Coated
Overall Length
6 1/4 in
Product Type
Reducer Sleeve
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45409
Zoro #
G204993488
UPC #
612314052578
Country of Origin
Thailand

Dimensions

Overall Length
6 1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
2 1/2 in

Details

Features
High-Strength Carbon Steel Construction, Carbide Powder Coated Finish
Finish
Powder Coated
Product Type
Reducer Sleeve
For Use With
Trailer Hitches
Item
Towing Reducer Sleeve

Description

Towing Reducer Sleeve, Product Type Reducer Sleeve, For Use With Trailer Hitches, Gross Vehicle Weight Capacity Not Applicable, Overall Length 6 1/4 in, Overall Width 2 1/2 in, Features High-Strength Carbon Steel Construction, Carbide Powder Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.