Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towing Starter Kit, 2" Ball, 3/4" Rise

  • Mfr # 45147

  • Zoro # G8671378


product price: $39.15
/ea

Key Features

Material
Steel
Color
Black
Type
Towing Starter Kit
For Use With
Receiver Tube
Includes
2 in Trailer Ball #40003, Loaded Ball Mount #45519, Pin and Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45147
Zoro #
G8671378
UPC #
612314451470
Country of Origin
China

Dimensions

Size (In.)
2" Ball
Ball Diameter
2 in
Compatible Ball Shank Diameter
1 in
Compatible Hitch Size
1 1/4 in
Compatible Ball Diameter
2 in

Details

Item
Towing Ball Mount
Material
Steel
Color
Black
Type
Towing Starter Kit
For Use With
Receiver Tube
Includes
2 in Trailer Ball #40003, Loaded Ball Mount #45519, Pin and Clip
Tongue Capacity
350 lb
Drop
1 1/4 in
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Weight
7.75 lb
Gross Towing Weight Capacity
3,500 lb
Ball Mount Style
Ball Mount
Gross Vehicle Weight Capacity
3,500 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Pin Hole to Hitch Ball Distance
9 3/4 in
Vehicle Class
II
Resistance Properties
Rust-Resistant

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 9 3/4 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes 2 in Trailer Ball #40003, Loaded Ball Mount #45519, Pin and Clip, Weight 7.75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.