Zoro Homepage

Towing Starter Kit, 2"Bll, 1-1/4" Shank

  • Mfr # 45148

  • Zoro # G8671369


product price: $38.75
/ea

Key Features

Size (In.)
2" Ball
Material
Steel
Type
Towing Starter Kit
Color
Black
For Use With
Receiver Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45148
Zoro #
G8671369
UPC #
612314451487
Country of Origin
China

Dimensions

Size (In.)
2" Ball
Ball Diameter
2 in
Compatible Ball Shank Diameter
1 in
Compatible Hitch Size
1 1/4 in
Compatible Ball Diameter
2 in

Details

Item
Towing Ball Mount
Material
Steel
Type
Towing Starter Kit
Color
Black
For Use With
Receiver Tube
Includes
2 in Trailer Ball #40003, Loaded Ball Mount #45521, Pin and Clip
Drop
3 1/4 in
Tongue Capacity
350 lb
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Weight
7 lb
Ball Mount Style
Ball Mount
Vehicle Class
II
Gross Vehicle Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Resistance Properties
Rust-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Pin Hole to Hitch Ball Distance
7 1/4 in

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 1/4 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes 2 in Trailer Ball #40003, Loaded Ball Mount #45521, Pin and Clip, Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.