Zoro Homepage

Towing Starter Kit, Class 3 Hitch, 2 in Dia Hitch Ball, Powder-Coated

  • Mfr # 45141

  • Zoro # G016037943


product price: $63.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45141
Zoro #
G016037943
UPC #
612314451418
Country of Origin
China

Description

Curt towing starter kits are the all-in-one accessory package to accompany your trailer hitch, equipping you with the necessary components to hitch up and hit the road. Each towing starter kit includes a ball mount and a hitch pin or hitch lock, eliminating the need to purchase these items separately and removing the stress of needing to find components of matching size. This Curt towing starter kit features a Fusion ball mount #45134 with a 2 x 2 in shank to fit a class 3, 4 or 5 trailer hitch. Curt Fusion ball mounts are a unique ball mount option, featuring a permanently attached, welded trailer ball. Much like Curt Euro Mount ball mounts, Fusion ball mount trailer balls require no torqueing and can never be loosened or stolen, making them very secure and reliable. The Fusion ball mount in this towing starter kit features a 2 in Dia trailer ball, a 2 in drop and a 7-1/2 in length. It offers a gross trailer weight capacity of up to 7500 lb and a tongue weight rating of 750 lb Also included in this towing starter kit is a Curt hitch lock 23021. The lock is a dead bolt style lock and provides an extra level of security when mounting the Fusion ball mount. Much like a hitch pin, the hitch lock inserts through both the receiver tube of the trailer hitch and the shank of the ball mount. The hitch lock shank can then be secured using the dead bolt lock head. The lock uses an easy-to-operate, 1/4-turn activation system and features a chrome plated finish to ensure solid rust resistance. It comes with two keys and a watertight dust cap to prevent internal corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.