Zoro Homepage

Towing Strtr Kit, 2" Ball, 2" Shnk, 4" Drp

  • Mfr # 45554

  • Zoro # G8671402


product price: $72.75
/ea

Key Features

For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Color
Black
Length
8-1/4"
Size (In.)
2" Shank
Includes
Ball Mount Mfr. No. 45050; Trailer Ball Mfr. No. 40037; Hitch Lock Mfr. No. 23579; Hitch Tube Cover Mfr. No. 22272; Pin and Clip and Reusable Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45554
Zoro #
G8671402
UPC #
612314455546
Country of Origin
United States

Dimensions

Length
8-1/4"
Size (In.)
2" Shank

Details

For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Color
Black
Includes
Ball Mount Mfr. No. 45050; Trailer Ball Mfr. No. 40037; Hitch Lock Mfr. No. 23579; Hitch Tube Cover Mfr. No. 22272; Pin and Clip and Reusable Case
Type
Towing Starter Kit
Item
Towing Starter Kit w/2" Ball,2" Shank,4" Drop
Material
Carbon Steel

Description

Towing Starter Kit w/2 In. Ball,2 In. Shank,4 In. Drop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.