Zoro Homepage

Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16"

  • Mfr # 40068

  • Zoro # G8671658


product price: $19.49
/ea

Key Features

Size (In.)
1-1/4" x 2-5/8" Shank
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Type
2-5/16" Trailer Ball
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40068
Zoro #
G8671658
UPC #
612314168002
Country of Origin
China

Dimensions

Size (In.)
1-1/4" x 2-5/8" Shank
Shank Diameter
1 1/4 in
Ball Diameter
2 5/16 in
Shank Length
2 5/8 in

Details

Item
Trailer Ball
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Type
2-5/16" Trailer Ball
Material
Steel
Color
Silver
Finish
Chrome
Standards
VESC V-5
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Gross Vehicle Weight Capacity
10,000 lb
Gross Towing Weight Capacity
10,000 lb
Resistance Properties
Rust-Resistant, Scratch-Resistant
Ball Type
Trailer Ball
Vehicle Class
V

Description

Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 5/8 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.