Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16"

  • Mfr # 40030

  • Zoro # G8671737


product price: $23.35
/ea

Key Features

Type
2-5/16" Trailer Ball
Color
Silver
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Size (In.)
1-1/4" x 2-5/8" Shank
Material
Hot-Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40030
Zoro #
G8671737
UPC #
612314004157
Country of Origin
China

Dimensions

Size (In.)
1-1/4" x 2-5/8" Shank

Details

Item
Trailer Ball,1-1/4"x2-5/8" Shank,2-5/16"
Type
2-5/16" Trailer Ball
Color
Silver
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Material
Hot-Forged Steel

Description

Trailer Ball,1-1/4 In.x2-5/8 In. Shank,2-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.