Trailer Ball, 1-7/8 in Dia Ball, 3/4 in Dia Shank, 2000 lb Gross Towing, Steel

  • Mfr # 40063

  • Zoro # G116038024


product price:  $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40063
Zoro #
G116038024
UPC #
612314163007
Country of Origin
China

Description

Curt 1-7/8 in trailer balls are constructed from high-strength steel to match the towing power of your class 1 or class 2 trailer hitch and ball mount and come with fine threads on the shank for improved holding strength. Having a trailer ball that matches your coupler size is absolutely essential. At Curt, our trailer balls are engineered to be precisely fitted. When we stamp 1-7/8 in into the top of each hitch ball, we actually mean 1-7/8 in. This Curt tow ball features a ball capacity of 2000 lb. It is able to tow most utility trailers, boat trailers, campers, smaller livestock trailers and some recreational vehicle haulers. As with any trailer, be sure that your towing equipment is capable of handling the load before hitching up. This trailer ball also features a 3/4 in shank diameter, a 2-1/8 in shank length, 0 in of rise and a nickel chrome finish to protect against corrosion and wear. Like all Curt trailer balls, our 1-7/8 in balls are tested for your safety and meet all U.S. VESC specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.