Zoro Homepage

Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16"

  • Mfr # 40042

  • Zoro # G8671247


product price: $21.89
/ea

Key Features

For Use With
Fits 2-5/16" Couplers and Accepts Up to 12,000 lbs. GTW
Material
Raw Steel
Size (In.)
1" x 2-1/4" Shank
Type
2-5/16" Trailer Ball
Application
Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40042
Zoro #
G8671247
UPC #
612314142002
Country of Origin
China

Dimensions

Size (In.)
1" x 2-1/4" Shank

Details

Item
Trailer Ball,1"x2-1/4" Shank,Stl,2-5/16"
For Use With
Fits 2-5/16" Couplers and Accepts Up to 12,000 lbs. GTW
Material
Raw Steel
Type
2-5/16" Trailer Ball
Application
Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More

Description

Trailer Ball,1 In.x2-1/4 In. Shank,Stl,2-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.