Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Ball, 1"x2-1/8" Shank, 1"Rise, 2"

  • Mfr # 40033

  • Zoro # G8671253


product price: $20.45
/ea

Key Features

Material
Hot-Forged Steel
Type
2" Trailer Ball
For Use With
Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW
Size (In.)
1" x 2-1/8" Shank
Application
Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40033
Zoro #
G8671253
UPC #
612314103287
Country of Origin
China

Dimensions

Size (In.)
1" x 2-1/8" Shank

Details

Item
Trailer Ball,1"x2-1/8" Shank,1"Rise,2"
Material
Hot-Forged Steel
Type
2" Trailer Ball
For Use With
Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW
Application
Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More

Description

Trailer Ball,1 In.x2-1/8 In. Shank,1 In.Rise,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.