Zoro Homepage

Trailer Ball, 1"x2-1/8" Shank, Chrm, 2"

  • Mfr # 40004

  • Zoro # G8671457


product price: $11.75
/ea

Key Features

Type
2" Trailer Ball
Material
Steel
Application
Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More
Size (In.)
1" x 2-1/8" Shank
For Use With
Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40004
Zoro #
G8671457
UPC #
612314104000
Country of Origin
China

Dimensions

Size (In.)
1" x 2-1/8" Shank
Shank Diameter
1 in
Ball Diameter
2 in
Shank Length
2 1/8 in

Details

Item
Trailer Ball
Type
2" Trailer Ball
Material
Steel
Application
Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More
For Use With
Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW
Standards
VESC V-5
Finish
Chrome
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Color
Silver
Gross Towing Weight Capacity
6,000 lb
Vehicle Class
III, IV
Resistance Properties
Rust-Resistant, Scratch-Resistant
Ball Type
Trailer Ball
Gross Vehicle Weight Capacity
6,000 lb

Description

Trailer Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.