Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16"

  • Mfr # 40005

  • Zoro # G8671630


product price: $14.54
/ea

Key Features

Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Color
Silver
Material
Steel
Size (In.)
1" x 2-1/8" Shank
Type
2-5/16" Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G8671630
UPC #
612314105007
Country of Origin
China

Dimensions

Size (In.)
1" x 2-1/8" Shank
Shank Length
2 1/8 in
Ball Diameter
2 5/16 in
Shank Diameter
1 in

Details

Item
Trailer Ball
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Color
Silver
Material
Steel
Type
2-5/16" Trailer Ball
Finish
Chrome
Standards
VESC V-5
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Gross Towing Weight Capacity
7,500 lb
Vehicle Class
V
Gross Vehicle Weight Capacity
7,500 lb
Ball Type
Trailer Ball

Description

Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Shank Diameter 1 in, Shank Length 2 1/8 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.