Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Ball, 1"x2-1/8" Shnk, SS, 1-7/8"

  • Mfr # 40051

  • Zoro # G8671597


product price: $25.99
/ea

Key Features

Application
Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Color
Stainless
Material
Stainless Steel
Size (In.)
1" x 2-1/8" Shank
Type
1-7/8" Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40051
Zoro #
G8671597
UPC #
612314151004
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
1" x 2-1/8" Shank

Details

Item
Trailer Ball,1"x2-1/8" Shank,SS,1-7/8"
Application
Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Color
Stainless
Material
Stainless Steel
Type
1-7/8" Trailer Ball

Description

Trailer Ball,1 In.x2-1/8 In. Shank,SS,1-7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.