Zoro Homepage

Trailer Ball, 1"x3" Shank, 1-7/8"

  • Mfr # 40072

  • Zoro # G8671621


product price: $15.59
/ea

Key Features

Color
Silver
Size (In.)
1" x 3" Shank
Application
Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Type
1-7/8" Trailer Ball
Material
Hot-Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40072
Zoro #
G8671621
UPC #
612314888429
Country of Origin
China

Dimensions

Size (In.)
1" x 3" Shank

Details

Item
Trailer Ball,1"x3" Shank,1-7/8"
Color
Silver
Application
Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Type
1-7/8" Trailer Ball
Material
Hot-Forged Steel

Description

Trailer Ball,1 In.x3 In. Shank,1-7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.