Zoro Homepage

Trailer Ball, 2"x3-1/2" Shank, Raw Stl, 3"

  • Mfr # 40089

  • Zoro # G8651568


product price: $64.49
/ea

Key Features

Type
3" Trailer Ball
Size (In.)
3" Ball, 2" Shank
Material
Raw Steel
For Use With
3" Couplers and Accepts Up to 30,000 lbs. GTW
Color
Raw Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40089
Zoro #
G8651568
UPC #
612314400898
Country of Origin
China

Dimensions

Size (In.)
3" Ball, 2" Shank

Details

Item
Trailer Ball,2"x3-1/2" Shank,Raw Stl,3"
Type
3" Trailer Ball
Material
Raw Steel
For Use With
3" Couplers and Accepts Up to 30,000 lbs. GTW
Color
Raw Steel

Description

Trailer Ball,2 In.x3-1/2 In. Shank,Raw Stl,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.