Zoro Homepage

Trailer Ball, 3/4"x2-1/8" Shnk, 1-7/8"

  • Mfr # 40015

  • Zoro # G8672087


product price: $10.15
/ea

Key Features

Color
Silver
Size (In.)
3/4" x 2-1/8" Shank
Material
Steel
Application
Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Type
1-7/8" Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40015
Zoro #
G8672087
UPC #
612314115006
Country of Origin
China

Dimensions

Size (In.)
3/4" x 2-1/8" Shank
Ball Diameter
1 7/8 in
Shank Length
2 1/8 in
Shank Diameter
3/4 in

Details

Item
Trailer Ball
Color
Silver
Material
Steel
Application
Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Type
1-7/8" Trailer Ball
Finish
Chrome
Standards
VESC V-5
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Gross Towing Weight Capacity
2,000 lb
Ball Type
Trailer Ball
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Gross Vehicle Weight Capacity
2,000 lb
Vehicle Class
I, II

Description

Trailer Ball, Vehicle Class I, II, Ball Diameter 1 7/8 in, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 3/4 in, Shank Length 2 1/8 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.