Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Bll, 1"x3" Shnk, 6000 lb., 2-5/16"

  • Mfr # 40021

  • Zoro # G8671667


product price: $17.69
/ea

Key Features

Material
Hot-Forged Steel
Size (In.)
1" x 3" Shank
Color
Silver
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Type
2-5/16" Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40021
Zoro #
G8671667
UPC #
612314121007
Country of Origin
China

Dimensions

Size (In.)
1" x 3" Shank

Details

Item
Trailer Ball,1"x3" Shank,6000 lb.,2-5/16"
Material
Hot-Forged Steel
Color
Silver
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Type
2-5/16" Trailer Ball

Description

Trailer Ball,1 In.x3 In. Shank,6000 lb.,2-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.