Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2"

  • Mfr # 40003

  • Zoro # G8671789


product price: $12.35
/ea

Key Features

Type
2" Trailer Ball
Size (In.)
3/4" x 1-3/4" Shank
Color
Silver
Material
Steel
Application
Able to Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40003
Zoro #
G8671789
UPC #
612314103003
Country of Origin
China

Dimensions

Size (In.)
3/4" x 1-3/4" Shank
Shank Length
1 3/4 in
Ball Diameter
2 in
Shank Diameter
3/4 in

Details

Item
Trailer Ball
Type
2" Trailer Ball
Color
Silver
Material
Steel
Application
Able to Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
For Use With
To Fit 2" Trailer Coupler Like a Hand in a Glove
Standards
VESC V-5
Finish
Chrome
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Resistance Properties
Rust-Resistant, Scratch-Resistant
Ball Type
Trailer Ball
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Class
III, IV
Gross Towing Weight Capacity
3,500 lb

Description

Trailer Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 3/4 in, Shank Length 1 3/4 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.