Zoro Homepage

Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2"

  • Mfr # 40052

  • Zoro # G8672078


product price: $36.99
/ea

Key Features

For Use With
To Fit 2" Trailer Coupler Like a Hand in a Glove
Color
Stainless
Material
Stainless Steel
Application
Able to Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
Type
2" Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40052
Zoro #
G8672078
UPC #
612314152001
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
3/4" x 2-1/8" Shank

Details

Item
Trailer Ball,3/4"x2-1/8" Shank,3500 lb.,2"
For Use With
To Fit 2" Trailer Coupler Like a Hand in a Glove
Color
Stainless
Material
Stainless Steel
Application
Able to Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
Type
2" Trailer Ball

Description

Trailer Ball,3/4 In.x2-1/8 In. Shank,3500 lb.,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.