Zoro Homepage

Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Color: Silver

  • Mfr # 40065

  • Zoro # G8672023


product price: $13.69
/ea

Key Features

Material
Hot-Forged Steel
Color
Silver
Type
2" Trailer Ball
Size (In.)
3/4" x 2-1/8" Shank
Application
Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40065
Zoro #
G8672023
UPC #
612314165001
Country of Origin
China

Dimensions

Size (In.)
3/4" x 2-1/8" Shank

Details

Item
Trailer Ball,3/4"x2-1/8" Shank,3500 lb.,2"
Material
Hot-Forged Steel
Color
Silver
Type
2" Trailer Ball
Application
Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
For Use With
Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount

Description

Trailer Ball,3/4 In.x2-1/8 In. Shank,3500 lb.,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.