Zoro Homepage

Trailer Brake Controller Harness, Select Subaru Ascent

  • Mfr # 51533

  • Zoro # G615482076


product price: $16.39
/ea

Key Features

Insulation Material - Wire and Cable
Thermoplastic Rubber
Includes
Brake Ctrl Harness
Length
6.63 in
Width
3.13 in
Application
2019-2025 Subaru Ascent All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51533
Zoro #
G615482076
UPC #
612314057306
Country of Origin
Mexico

Dimensions

Length
6.63 in
Width
3.13 in

Details

Insulation Material - Wire and Cable
Thermoplastic Rubber
Includes
Brake Ctrl Harness
Application
2019-2025 Subaru Ascent All

Description

A CURT Quick Plug brake controller wiring adapter is one of the fastest and easiest ways to plug your brake controller into your vehicle. It requires no cutting or splicing! Just insert the vehicle-specific plug end into the OEM vehicle's factory brake controller socket. The other end plugs into your CURT trailer brake controller. Quick Plug harnesses are available for a variety of vehicles and are unique for each vehicle application to provide the easiest possible installation. This particular brake controller harness fits certain years of the Subaru Ascent see application info to verify fitment. CURT Quick Plug harnesses are compatible with most CURT brake controls and can be used as a replacement or for a new control unit installation. They're also great for towing all types of trailers with electric brakes. For versatile mounting of your trailer brake controller this Quick Plug wire harness measures two feet long. It also features a slit loom sleeve to keep the wires protected against crushing and abrasions. CURT Quick Plug wire plug-in adapters are made with 12-gauge wires for a reliable connection and braking, and come with zip ties to keep the harness contained and out of sight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.