Zoro Homepage

Trailer Coupler, 3500 lb, 2 in Ball, Zinc

  • Mfr # 25135

  • Zoro # G216037965


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25135
Zoro #
G216037965
UPC #
612314115198
Country of Origin
China

Description

If you are replacing a broken coupler on your trailer or installing a new one on a trailer you are building, Curt has dependable couplers you can trust to keep your tow load latched on tightly. Selecting the right trailer hitch, ball mount and trailer ball to manage the weight of your trailer is not the only important aspect of towing, you also need a trailer that can stand up to the road ahead. That means equipping it with a coupler that is built to go the distance. Curt straight-tongue couplers, featuring our posi-lock latch, are the most common type of trailer coupler. With a mounting channel designed to fit onto a straight trailer tongue, the posi-lock coupler is easy to install. It is made from hardy steel construction and has a durable zinc finish to protect from corrosion, wear and tear. The lockable latch mechanism on Curt posi-lock couplers is easy to operate and adjusts by tightening or loosening a simple bolt. This Curt straight-tongue coupler features a gross trailer weight capacity of 3500 lb and a tongue weight capacity of 500 lb. It has a 2 in channel and fits a 2-1/2 in Dia trailer ball. All Curt couplers include a limited lifetime warranty and feature a lockable latch to give you peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.