Zoro Homepage

Trailer Hitch, 1-1/4" Rcvr, Class 1,11073

  • Mfr # 11073

  • Zoro # G8685177


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Class 1 Trailer Hitch
Includes
Installation Hardware
Color
Black
For Use With
Mazda 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11073
Zoro #
G8685177
UPC #
612314028245
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Material
Carbon Steel
Type
Class 1 Trailer Hitch
Includes
Installation Hardware
Color
Black
For Use With
Mazda 2
Application
Compact Cars, Sedans and Crossovers
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11073

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11073

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.