Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 1,11120

  • Mfr # 11120

  • Zoro # G8685253


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Use With
Subaru Impreza
Color
Black
Includes
Installation Hardware
Size (In.)
1-1/4"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11120
Zoro #
G8685253
UPC #
612314030163
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Subaru Impreza
Color
Black
Includes
Installation Hardware
Material
Carbon Steel
Type
Class 1 Trailer Hitch
Application
Compact Cars, Sedans and Crossovers
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11120

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.