Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 1,11160

  • Mfr # 11160

  • Zoro # G8685700


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
1-1/4"
Type
Class 1 Trailer Hitch
Color
Black
Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
For Use With
Mini Cooper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11160
Zoro #
G8685700
UPC #
612314010769
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Type
Class 1 Trailer Hitch
Color
Black
Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
For Use With
Mini Cooper
Includes
Installation Hardware
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11160
Material
Carbon Steel

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.