Zoro Homepage

Trailer Hitch, 1-1/4" Rcvr, Class 1,11164

  • Mfr # 11164

  • Zoro # G8685603


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
For Use With
Audi A4, A4 Quattro, S4 and Volkswagen Passat
Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Material
Carbon Steel
Type
Class 1 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11164
Zoro #
G8685603
UPC #
612314009381
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Includes
Installation Hardware
For Use With
Audi A4, A4 Quattro, S4 and Volkswagen Passat
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11164
Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Material
Carbon Steel
Type
Class 1 Trailer Hitch
Color
Black

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.