Zoro Homepage

Trailer Hitch, 1-1/4" Rcvr, Class 1,11174

  • Mfr # 11174

  • Zoro # G8685673


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Type
Class 1 Trailer Hitch
Size (In.)
1-1/4"
For Use With
BMW 323Ci, 323i, 323is, 325Ci, 325i, 325xi, 328Ci, 328i, 328is, 330Ci, 330i and 330xi
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11174
Zoro #
G8685673
UPC #
612314010875
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Includes
Installation Hardware
Type
Class 1 Trailer Hitch
For Use With
BMW 323Ci, 323i, 323is, 325Ci, 325i, 325xi, 328Ci, 328i, 328is, 330Ci, 330i and 330xi
Material
Carbon Steel
Color
Black
Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11174

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11174

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.