Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 1,11555

  • Mfr # 11555

  • Zoro # G8688570


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Includes
Installation Hardware
Type
Class 1 Trailer Hitch
Size (In.)
1-1/4"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11555
Zoro #
G8688570
UPC #
612314012459
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Hitch Size
1 1/4 in Receiver Tube
Overall Length
41 1/4 in
Overall Height
9 5/8 in
Overall Width
14 3/4 in

Details

Application
Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Includes
Installation Hardware
Type
Class 1 Trailer Hitch
Item
Trailer Hitch
Color
Black
Material
Carbon Steel
For Use With
Honda CR-V
Finish
Powder Coated
Weight
21 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Make
Honda
Vehicle Model
CR-V
Vehicle Make/Model/Year
Honda CR-V 2007 to 2016
Product Type
Trailer Hitch
Vehicle Model Year
2007 to 2016
Drilling Required
No
Vehicle Class
I
Model Year
2007 - 2016
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Trailer Weight Capacity
2,000 lb
Compatible Product Type
Trailer and Tow Vehicle
Vehicle
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
2,000 lb
Tongue Weight
200 lb
Gross Towing Weight Capacity
2,000 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class I, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Gross Towing Weight Capacity 2,000 lb, Tongue Weight 200 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 41 1/4 in, Overall Width 14 3/4 in, Overall Height 9 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.