Zoro Homepage

Trailer Hitch, 1-1/4" Rcvr, Class 2,12005

  • Mfr # 12005

  • Zoro # G8689438


product price: $337.99
/ea
Free Shipping & Returns

Key Features

For Use With
Buick Century or Regal, Chevy El Camino or Monte Carlo, Oldsmobile Cutlass Ciera or Cutlass Supreme and Pontiac Bonneville, Grand Prix or LeMans
Size (In.)
1-1/4"
Color
Black
Material
Carbon Steel
Application
Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12005
Zoro #
G8689438
UPC #
612314013340
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Buick Century or Regal, Chevy El Camino or Monte Carlo, Oldsmobile Cutlass Ciera or Cutlass Supreme and Pontiac Bonneville, Grand Prix or LeMans
Color
Black
Item
Trailer Hitch w/1-1/4" Receiver,Class 2,12005
Material
Carbon Steel
Application
Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
Includes
Installation Hardware
Type
Class 2 Trailer Hitch

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 2,12005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.